References
Beta Tools:6888T1
Rubix:705017
Manufacturer :068880031
EAN:8014230454504

Product details : Hak potrójny t1 do regałów c68 6888/T1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x115x95 mm |
|---|---|
| Logistic Weight | 95 g |
| Width | 670 mm |
| Height | 95 mm |
Show UNSPSC/ECL@SS
zł 28.64 excl. VAT
/ Each
zł 35.23 incl. VAT
- Delivery date on request
