References
Beta Tools:8058 5300 ROBUR
Rubix:706265
Manufacturer :080580053
EAN:8014230188089

Product details : Hak łańcuchowy samozatrzaskowy will 5300 8058/5300
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 0x0x0 mm |
|---|---|
| Logistic Weight | 3100 g |
| Safe working load SWL | 5300 kg |
| Length | 255 mm |
| Width | 54 mm |
| Height | 54 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
