References
Portwest:2885NVR36
Rubix:483091
Manufacturer :2885NVR36
EAN:5036108056699

Product details : Spodnie Preston 2885 granatowe REG 36
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 36 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
zł 67.55 excl. VAT
/ Each
zł 83.09 incl. VAT
- Delivery date on request
Colour
Size
36