References
Beta Tools:7860E M
Rubix:705751
Manufacturer :078600902
EAN:8014230694344



Product details : Spodnie rob.easy light szare 7860e m 078600902
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x360x13 mm |
|---|---|
| Logistic Weight | 644 g |
| Colour | orange |
| Size | m |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request
