References
Portwest:C701BKT36
Rubix:483462
Manufacturer :C701BKT36
EAN:5036108039173

Product details : Spodnie bojówki C701 czarne TALL 36
Combat Trousers, C701, Black Tall, Size 36
Strengths
This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged, pre-shrunk Kingsmill fabric, the Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security.
Durable polycotton fabric for high performance and maximum wearer comfort
Durable polycotton fabric for high performance and maximum wearer comfort
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 36 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
zł 83.79 excl. VAT
/ Each
zł 103.06 incl. VAT
- Delivery date on request
Size
36