References
Beta Tools:8216 16
Rubix:706586
Manufacturer :082160216
EAN:8014230635873

Product details : Zacisk kabłąkowy 16mm aisi316 8216/16
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x50x20 mm |
|---|---|
| Logistic Weight | 157 g |
| Width | 16 mm |
| Height | 20 mm |
Show UNSPSC/ECL@SS
zł 47.36 excl. VAT
/ Each
zł 58.25 incl. VAT
- Delivery date on request
