References
Beta Tools:8050D7A
Rubix:706239
Manufacturer :080500968
EAN:8014230609966

Product details : Zabezpieczenie typu d7a do haków 8050D7A
Safe replacement hook kit (art. 8062)
Strengths
Safe replacement hook kit (art. 8062)
Applications
Cable Accessories
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x35x15 mm |
|---|---|
| Logistic Weight | 2 g |
| Safe working load SWL | 2000 kg |
| Width | 870 mm |
| Height | 15 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
Safe working load SWL
2000 kg
