References
Beta Tools:7905E L
Rubix:705850
Manufacturer :079050903
EAN:8014230631875



Product details : Kombinezon rob.t/c szar.7905e l b.easy 079050903
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 580x400x24 mm |
|---|---|
| Logistic Weight | 1223 g |
| Colour | grey |
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request
