References
Beta Tools:7865E M
Rubix:705770
Manufacturer :078650902
EAN:8014230694580



Product details : Kombinezon rob.easy light szar.7865e m 078650902
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x360x13 mm |
|---|---|
| Logistic Weight | 1084 g |
| Colour | grey |
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request
