References
Beta Tools:7816G XL
Rubix:1190471
Manufacturer :078160004
EAN:8014230752693



Product details : Spodnie robocze z kieszeniami 7816G/XL 078160004
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 380x295x28 mm |
|---|---|
| Logistic Weight | 968 g |
| Colour | grey |
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request
