References
Beta Tools:7815N M
Rubix:705718
Manufacturer :078150002
EAN:8014230698427



Product details : Spodnie rob.z kieszen.czarne 7815n m 078150002
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x400x13 mm |
|---|---|
| Logistic Weight | 851 g |
| Colour | black |
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request
