Workwear trousers Portwest TX11BKRXL

Trouser

See technical informationSee documents

References

Portwest:TX11BKRXL
Rubix:484322
EAN:5036108169443
brand logo

Technical specifications

Colourblack
Sizexl
Main materialcotton
See all Specifications

Technical specification

Product details : Spodnie Texo TX11 czarne REG XL


This stylish cotton rich trouser is designed to give the ultimate in comfort and functionality. Cleaver features include 9 pockets, knee pad pockets, half elasticated waistband and hook and loop leg hem fastening.

Strengths

•High cotton content for superior comfort|•50+ UPF rated fabric to block 98% of UV rays|•9 pockets for ample storage|•Knee pad pockets to facilitate knee pads|•Half elasticated waist for a secure and comfortable fit|•Hook and loop hems for a secure fit|•Handy waistband D ring for keys or ID cards|•Twin-stitched seams for extra durability|•Two back patch pockets|•Bartacked at all stress points

Technical specifications


Attributes
Colourblack
Sizexl
Main materialcotton
Secondary colourno secondary color
Materialcotton
zł 108.59 excl. VAT
/ Each
zł 133.57 incl. VAT
  • Delivery date on request

Colour

Size

Main material