SET of standard manual thread-cutters Beta Tools 430ASW 1/4
SET of standard manual thread-cutters Beta Tools
See technical informationReferences
Beta Tools:430ASW 1/4
Rubix:408654
Manufacturer :004300034
EAN:8014230141671

Product details : Gwintowniki ręczne 1/4"x 20 430ASW/1/4 004300034
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x95x30 mm |
|---|---|
| Logistic Weight | 48 g |
| Number of elements | 3 |
| Total length | 50 mm |
| Drilling diameter | 4.9 mm |
| Threading | 1/4 '' |
| No. of threads per inch | 40 |
| Threading diameter (inch) | 1/4 '' |
| Body material | hss |
| Thread depth | 22 mm |
Show UNSPSC/ECL@SS
zł 34.45 excl. VAT
/ Each
zł 42.37 incl. VAT
- Delivery date on request
