SET of standard manual thread-cutters Beta Tools 431 16
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
See technical informationReferences
Beta Tools:431 16
Rubix:701489
Manufacturer :004310016
EAN:8014230171050

Product details : Gwintownik ręcz. metr.zwykły hss m16/3sz 431/16
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
Strengths
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
Applications
Drilling and threading tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x60x30 mm |
|---|---|
| Logistic Weight | 185 g |
| Number of elements | 3 |
| Total length | 80 mm |
| Drilling diameter | 9 mm |
| Threading diameter | 16 mm |
| Thread depth | 32 mm |
Show UNSPSC/ECL@SS
zł 208.82 excl. VAT
/ Each
zł 256.85 incl. VAT
- Delivery date on request
