References
Hiwin:EGR25RH
Rubix:278872

Product details : Szyna EGR25R H L=mm
Technical specifications
Attributes
| Width | 23 mm |
|---|---|
| Height | 18 mm |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
zł 428.34 excl. VAT
/ Metre
zł 526.86 incl. VAT
- Available

| Width | 23 mm |
|---|---|
| Height | 18 mm |
| Design size | 25 mm |