References
INA:TKVD55-B-G3/4800
Rubix:2224905

Product details : Szyna TKVD55-B-G3 L=4800mm
Technical specifications
Attributes
| Width | 53 mm |
|---|---|
| Length | 4800 mm |
| Height | 41.5 mm |
| Design size | 55 mm |
| Centre-centre distance | 120 mm |
Show UNSPSC/ECL@SS
zł 4,045.97 excl. VAT
/ Each
zł 4,976.54 incl. VAT
- Delivery date on request
