References
Hiwin:MGNR09R188HM
Rubix:402960

Product details : Szyna MGNR9R klasa HM L=188mm
Technical specifications
Attributes
| Width | 9 mm |
|---|---|
| Length | 188 mm |
| Height | 6.5 mm |
| Precision | h |
| Design size | 9 mm |
| Centre-centre distance | 20 mm |
Show UNSPSC/ECL@SS
zł 78.94 excl. VAT
/ Each
zł 97.1 incl. VAT
- Delivery date on request