Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412787
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412787
Rubix:637115
Manufacturer :40412787

Technical specification
Product details : 12X25X7 B2PT PTFEF56101 Simmerring
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 25 mm |
| Width | 7 mm |
| Material | ptfe |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
zł 199.16 excl. VAT
/ Pack
zł 244.97 incl. VAT
- Delivery date on request
