Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40411630
Shaft seal B1
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40411630
Rubix:635466
Manufacturer :B1 D SL 40 X 62 X 0 X 12 X 0 72 NBR 902

Technical specification
Product details : 40X62X12 B1DSL 72NBR902 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
