Shaft sealing joints and gamma rings Dichtomatik 67092902
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67092902
Rubix:425059
Manufacturer :67092902

Product details : 260x320x25 WC Simmering
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 320 mm |
| Width | 25 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
