Scraper Freudenberg Sealing Technologies 24275343
Scraper Freudenberg Sealing Technologies
See technical informationReferences
Freudenberg Sealing Technologies:24275343
Rubix:640063
Manufacturer :24275343

Product details : 70X82.2X7.7 PT1 PTFEB602 P-ń zgarn.
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 82.2 mm |
| Height | 7.7 mm |
| Execution | pt1 |
| Material | ptfe b602 |
Show UNSPSC/ECL@SS
- Delivery date on request
