Scraper Freudenberg Sealing Technologies 40422447
Scraper Freudenberg Sealing Technologies
See technical informationReferences
Freudenberg Sealing Technologies:40422447
Rubix:640160
Manufacturer :40422447



Product details : 120X132X10 PU5 95AUV149 P-ń zgarn.
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 132 mm |
| Height | 10 mm |
| Execution | pu5 |
| Material | 95 au v142 |
Show UNSPSC/ECL@SS
zł 59.37 excl. VAT
/ Each
zł 73.03 incl. VAT
- Delivery date on request
