Scraper Freudenberg Sealing Technologies 24275364
Scraper Freudenberg Sealing Technologies
See technical informationReferences
Freudenberg Sealing Technologies:24275364
Rubix:640076
Manufacturer :24275364


Technical specifications
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 132.2 mm |
| Height | 7.7 mm |
Product details : 120X132.2X7.7 PT1 PTFEB602 P-ń zgarn.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 132.2 mm |
| Height | 7.7 mm |
| Execution | pt1 |
| Material | ptfe b602 |
Show UNSPSC/ECL@SS
- Delivery date on request