References
Freudenberg Sealing Technologies:40421127
Rubix:338040
Manufacturer :40421127



Product details : 20x30x7/10 AUAS 94AU925 P-ń zgarn.
Symmetrical adhesive seat on the inner diameter
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 30 mm |
| Height | 7 mm |
| Execution | au as |
| Material | 94 au 925 |
Show UNSPSC/ECL@SS
zł 32.52 excl. VAT
/ Each
zł 40 incl. VAT
- Available
