Linear Bearing (Ball, Slide & Bushing) Bosch Rexroth R102925644
Linear Bearing (Ball, Slide & Bushing) Bosch Rexroth
See technical informationReferences
Bosch Rexroth:R102925644
Rubix:821457



Product details : Zestaw liniowy 1029-256-44
Technical specifications
Attributes
| Logistic Weight | 1588 g |
|---|---|
| Series | lsact |
| Inner diameter | 40 mm |
| Outer diameter | 52 mm |
| Length | 125 mm |
| Sealing | sealed both sides |
Show UNSPSC/ECL@SS
zł 581.16 excl. VAT
/ Each
zł 714.83 incl. VAT
- Delivery date on request
