Linear Bearing (Ball, Slide & Bushing) Bosch Rexroth R065802000
Compact linear bushings, normal, R0658
See technical informationReferences
Bosch Rexroth:R065802000
Rubix:501053

Product details : Tuleja liniowa R065802000
COMPACT LB KBC-20
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Series | kbc |
| Inner diameter | 20 mm |
| Outer diameter | 28 mm |
| Length | 30 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
zł 58.47 excl. VAT
/ Each
zł 71.92 incl. VAT
- Delivery date on request
