Marker pens Edding 8040 LAUNDRY MARKER BLACK
edding 8040 laundry marker black
See technical informationSee documentsReferences
Edding:8040 LAUNDRY MARKER BLACK
Rubix:2826285
Manufacturer :4-8040001
EAN:4004764784202






Technical specification
Product details : Marker do tkanin e-8040 czarny
Laundry marker for waterproof and boil-proof labelling of almost all textiles and fabrics. The round nib has a stroke width of 1 mm. The ink is wash-resistant up to 95 °C, and is waterproof, smudge-proof, quick-drying and low odour.
Strengths
Special solution for permanent textile marks washable up to 95 °C. Individual marking on almost all fabric materials or laundry labels. No more mistaking of children-, student- or working clothes. Cap can be stored on the end of the barrel to prevent risk of losing it. Practical clip prevents rolling away and can be secured on clothes and objects. High-quality brand product. Made in Germany.
Applications
Textile/Laundry
Technical specifications
Attributes
| Colour | black |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 1 mm |
Show UNSPSC/ECL@SS
zł 9.6 excl. VAT
/ Each
zł 11.81 incl. VAT
- Delivery date on request
