References
Stanley:1-47-329
Rubix:675116
EAN:3253561473296
Product details : Zestaw 4x MINI MARKER (kolory czarny, czerwony, zielony, niebieski) 1-47-329 w pojemniku 72 szt
Strengths
•Fine tip
In variety of colours for different applications (black, red, green and blue e. g live, earth and neutral)
Permanent ink allows marker to be used on a variety of surfaces
Permanent marking on any type of materials: concrete, coating roof, metal, wood, pipe, welding|Water resistant ink
Quick drying ink is ideal for avoiding smudged lines
In variety of colours for different applications (black, red, green and blue e. g live, earth and neutral)
Permanent ink allows marker to be used on a variety of surfaces
Permanent marking on any type of materials: concrete, coating roof, metal, wood, pipe, welding|Water resistant ink
Quick drying ink is ideal for avoiding smudged lines
Technical specifications
Attributes
| Colour | black |
|---|---|
| Tip type | round |
| Type of marking | permanent |
Show UNSPSC/ECL@SS
- Delivery date on request
