Marker pens Edding 3000 PERMANENT MARKER BLUE
edding 3000 permanent marker yellow
See technical informationSee documentsReferences
Edding:3000 PERMANENT MARKER BLUE
Rubix:2826216
Manufacturer :4-3000003
EAN:4004764007981
Technical specification
Product details : Marker permanentny e3000 niebieski
Permanent marker for marking and labelling almost all materials, e.g., paper, cardboard, metal, plastic and glass. The round nib has a stroke width of 1.5-3 mm. Waterproof and wear-resistant on almost all surfaces. The product is refillable with edding T 25 refill ink. Suitable spare nibs (edding 3000 spare nibs) are available. Low-odour ink with no added toluene/xylene. High-quality aluminium barrel.
Strengths
Long lasting marks on a variety of materials with a solid aluminium marker. Ready to use. Cap can be stored on the end of the barrel to prevent risk of losing it. Broad colour assortment. High-quality brand product. Made in Germany.
Applications
Carton/Cardboard, Ceramic, Concrete/Stone, Foils, Glass, Leather, Metal/Steel/Iron, Paper, Plastic, Polystyrene, Rubber, Terracotta, Wood
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Tip type | round |
| Type of marking | permanent |
Show UNSPSC/ECL@SS
zł 8.8 excl. VAT
/ Each
zł 10.82 incl. VAT
- Delivery date on request









