Marker pens Edding 8000 FREEZE MARKER BLACK
edding 8000 freeze marker blister of 1 black
See technical informationSee documentsReferences
Edding:8000 FREEZE MARKER BLACK
Rubix:2826276
Manufacturer :4-8000-1-4001
EAN:4004764949717



Technical specification
Product details : Marker na niskie temperatury e8000 czarny
Freeze marker for frost-resistant permanent labelling of freezer bags and containers. The round nib has a stroke width of 1 mm. The ink is frost-resistant to -25 °C, and is waterproof, smudge-proof, quick-drying and low odour.
Strengths
Special solution for frost-resistant, permanent marks up to -25 °C. Clear recognition of the content and the expiry date. Fine nib of the freeze marker allows marking and writing on limited space. Cap can be stored on the end of the barrel to prevent risk of losing it. Practical clip prevents rolling away and can be secured on clothes and objects. High-quality brand product. Made in Germany.
Applications
Foils, Plastic
Technical specifications
Attributes
| Colour | black |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 1 mm |
Show UNSPSC/ECL@SS
zł 9.88 excl. VAT
/ Each
zł 12.15 incl. VAT
- Delivery date on request
