Marker pens Edding 360 WHITEBOARD MARKER BLUE

edding 361 whiteboard marker red

See technical informationSee documents

References

Edding:360 WHITEBOARD MARKER BLUE
Rubix:2826288
Manufacturer :4-360003
EAN:4004764104581
brand logo

Technical specifications

Colourblue
Tip typeround
Type of markingnon-permanent
See all Specifications

Technical specification

Product details : Marker do tablic suchościeralnych e-360 niebieski


Whiteboard marker for fine-lined writing and marking on whiteboards and also suitable for flipcharts. The writing is dry-wipeable from virtually all non-porous surfaces such as enamel and melamine. The round nib has a stroke width of 1 mm. The whiteboard marker ink is lightfast and quick-drying. The product is refillable with edding BTK 25 refill service and edding BT 30 refill ink. Suitable spare nibs (edding 361 spare nibs) are available. With no added butyl acetate.

Strengths

Easily residue-free dry wipeable from whiteboards. Fine stroke. Cap can be stored on the end of the barrel to prevent risk of losing it. Practical clip prevents rolling away and can be secured on clothes and objects. Broad colour assortment. High-quality brand product. Made in Germany.

Applications

Whiteboard

Technical specifications


Attributes
Colourblue
Tip typeround
Type of markingnon-permanent
Tip size1 mm
zł 4.36 excl. VAT
/ Each
zł 5.36 incl. VAT
  • Delivery date on request

Colour