• Bearing Finder
  • Sales
  • Newspage
  • Contact
  • Machining, Cutting & Drilling(13 832)
  • Mechanical Power Transmission(139 263)
  • Fluid Transmission & Flow Technology(81 891)
  • Tools & Metrology(37 519)
  • Protection, Safety & Hygiene(6 845)
  • Equipment(1 815)
  • Fasteners, Adhesives & Tapes(5 203)
  • Maintenance & Repairs(1 579)
  • Welding(125)
  • Sales
  • Glues(469)
  • Adhesive tapes and protective films(462)
  • Fasteners(3 130)
  • Clamps & Knobs(327)
  • Site security(811)
See Fasteners, Adhesives & Tapes
  • Bolts(1 414)
  • Nuts(194)
  • Washers(323)
  • Threaded rods, stud bolts, helicoils and spacers(35)
  • Screws(723)
  • Fastening and fixing products(4)
  • Pins, keys and bushes(255)
  • Hook and eye products(92)
  • Rivet dowel clamps(11)
  • Nails and staples(17)
  • Metal wires and cables(3)
  • Assortment of fasteners(34)
  • Fastening products(25)
See Fasteners
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Fasteners
  4. Screws
  5. Screws metric
  6. Metal screws with metric thread
  7. Śruba 6-kątna M04x20-8.8 DIN933

Metal screws with metric thread Rubix-HU 0103-027018

DIN 933 Hex. head screw full thread

See technical information

References

Rubix-HU:0103-027018
Rubix:2664763
Manufacturer :0103-027018
brand logo

Product details : Śruba 6-kątna M04x20-8.8 DIN933


DIN 933 Hex. head screw full thread

Technical specifications


Attributes
Show UNSPSC/ECL@SS
zł 6.41 excl. VAT
/ Each
zł 7.88 incl. VAT
  • Delivery date on request

Check our products from related categories

Metal screws with metric thread Facom U.306-4Metal screws with metric thread Rubix-HU 009349400030000Metal screws with metric thread Rubix-HU DIN 933 8.8 M 20 x 110 Zn SMetal screws with metric thread Rubix-HU 009358100160000Metal screws with metric thread Rubix-HU 001250110150000Metal screws with metric thread Rubix-HU 009331000140040Metal screws with metric thread Rubix-HU 009129200050035Metal screws with metric thread Rubix-HU DIN 934 8 M 64 Zn SMetal screws with metric thread Rubix-HU DIN 934 A 2 M 48 A 2 SMetal screws with metric thread Rubix-HU 009128100080025Metal screws with metric thread Rubix-HU 009318100050040Metal screws with metric thread Rubix-HU 106421000060010Metal screws with metric thread Rubix-HU 106429200120035Metal screws with metric thread Rubix-HU 009331000200040Metal screws with metric thread Rubix-HU DIN 933 8.8 M 16 x 120 Zn S
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store
Visa

Contact Us

17 227 00 00
Mon-Fri: 8:00-16:00

Contact us
Visa

Find Your Branch

Hundreds of locations across Europe

Branches in Poland
Visa

Our Commitment

EcoVadis Gold Sustainability Rating – Top 5% – September 2025Top 2% worldwide

 

ABOUT RUBIX Poland

  • Our branches
  • Contact us
  • Rubix Group
  • Rubix Poland
  • Fiscal Strategy
  • Career in Rubix

  • LinkedIn_Logo Find Us on LinkedIn
  • Facebook_Logo Find Us on Facebook

PRACTICAL

  • FAQ
  • Forgotten password
  • Login

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | TERMS OF PURCHASE | PRIVACY POLICY | COOKIE POLICY | COOKIES MANAGEMENT
PRODUCT SITEMAP | category sitemap | Sitemap paginated categories | Content pages sitemap