Metal screws with metric thread Rubix-HU DIN 934 8 M 64 Zn S
Metal screws with metric thread Rubix-HU
See technical informationReferences
Rubix-HU:DIN 934 8 M 64 Zn S
Rubix:2665538

Product details : Nakrętka 6-kątna M64-8 DIN934 ZN
Technical specifications
Attributes
| Length | 51 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 934 |
| Metrical diameter | M64 |
| Type of imprint | hexagonal (hex) |
| Finishing | zinc |
| Quality Grade | 8 |
| Threading diameter | 64 mm |
| Type of threading | metric |
| Diameter | 64 mm |
Show UNSPSC/ECL@SS
zł 3,071.15 excl. VAT
/ Each
zł 3,777.51 incl. VAT
- Delivery date on request
Length
51 mm
Material/finishing
Standard
Metrical diameter
M64
