Metal screws with metric thread Rubix-HU 106421000060010
Metal screws with metric thread Rubix-HU
See technical informationReferences
Rubix-HU:106421000060010
Rubix:2649760
Product details : Śruba imb. ST. M06x10-10.9 DIN7991
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Steel |
| Standard | ISO 10642 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Quality Grade | 10.9 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Diameter | 6 mm |
| Thread surface | partial |
Show UNSPSC/ECL@SS
zł 8.94 excl. VAT
/ Each
zł 11 incl. VAT
- Available
Length
10 mm
Material/finishing
Standard
ISO 10642
Metrical diameter
M6
