Linear Bearing (Ball, Slide & Bushing) Bosch Rexroth R065801630
Linear Bearing (Ball, Slide & Bushing) Bosch Rexroth
See technical informationReferences
Bosch Rexroth:R065801630
Rubix:928120

Product details : Tuleja toczna R065801630
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Series | kbc |
| Inner diameter | 16 mm |
| Outer diameter | 24 mm |
| Length | 30 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
zł 119.93 excl. VAT
/ Each
zł 147.51 incl. VAT
- Delivery date on request
