Linear Bearing (Ball, Slide & Bushing) Bosch Rexroth R103661620
Linear Bearing (Ball, Slide & Bushing) Bosch Rexroth
See technical informationReferences
Bosch Rexroth:R103661620
Rubix:302877



Product details : Zestaw liniowy R103661620
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Series | lsae |
| Inner diameter | 16 mm |
| Outer diameter | 26 mm |
| Length | 43 mm |
| Sealing | sealed both sides |
Show UNSPSC/ECL@SS
zł 243.77 excl. VAT
/ Each
zł 299.84 incl. VAT
- Delivery date on request
