Fixed and variable opening wrench Stahlwille 41042732
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41042732
Rubix:486032
EAN:4018754021123



Technical specification
Product details : Klucz oczkowy dwustronny odsadzony STABIL 20 27x32mm 41042732
DIN 838/ISO 10104
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x48x380 mm |
|---|---|
| Logistic Weight | 596 g |
| Opening | 27x32 |
| Length | 360 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 143.25 excl. VAT
/ Each
zł 176.2 incl. VAT
- Delivery date on request
