Fixed and variable opening wrench Facom 55A.20X22
55A - Metric offset polygon wrenches
See technical informationReferences
Facom:55A.20X22
Rubix:443829
EAN:3148516990006



Product details : Klucz oczkowy odsadzany 20X22 mm 55A.20X22
55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 373 g |
|---|---|
| Packaged dimensions (D x W x H) | 325x65x30 mm |
| Package weight | 392 g |
| Opening | 20x22 |
| Length | 316 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
zł 85.42 excl. VAT
/ Each
zł 105.07 incl. VAT
- Delivery date on request
