Fixed and variable opening wrench Beta Tools 52 17
BETA 52 SIMPLE OPEN-END WRENCHES
See technical informationReferences
Beta Tools:52 17
Rubix:562322
Manufacturer :000520017
EAN:8014230021300



Product details : Klucz płaski jednostronny 17mm 52/17 000520017
UNI 6733 DIN 3114
Chrome-plated finish
Chrome-plated finish
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x60x30 mm |
|---|---|
| Logistic Weight | 96,5 g |
| Opening | 17 |
| Length | 159 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 38.22 excl. VAT
/ Each
zł 47.01 incl. VAT
- Delivery date on request
