Referencje
SMC:VEX3700-12F
Rubix:2983006
Producent:VEX3700-12F
Specyfikacja techniczna
Szczegóły produktu : Zawór proporcjonalny VEX3700-12F
Power valve series VEX includes a regulator valve (VEX1*0), precision regulator (VEX1*3), 3 position valve (VEX3) and a economy valve (VEX5). The 3 port large capacity poppet exhausting regulator is equipped with a relief port the same size as the connection port. The 3-port, 3-position double solenoid that permits vacuum suction, vacuum destruction, & suspension (closed) is ideal for a system where many valves are used.
Mocne strony
Power valve series, 3 position valve
Body ported & base mounted styles
Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Proof pressure: 1.5MPa
Ambient temperature: 0~50°C (air op: 60°C)
Specyfikacja techniczna
Atrybuty
Pokaż UNSPSC / ECL@SS
zł 2004,75 Netto
/ Sztuka
zł 2465,84 Brutto
- Termin dostawy na zapytanie
