Referencje
Wera:05117681001
Rubix:487053
Producent:05117681001
EAN:4013288028730
Specyfikacja techniczna
Szczegóły produktu : Wkrętak do gniazd czworokątnych 368 # 0x60
High-quality Kraftform Plus screwdriver for inner square screws. The colour control system allows the user to quickly find and identify the required size. Multi-component force shape handle for fast and gentle work. The Wera Black Point tip offers accuracy and optimised corrosion protection. The hexagonal rollover protection prevents annoying rolling away at the workplace. With handle marking for easier finding and sorting the tool.
Mocne strony
•Screwdriver for square socket screws
Multi-component Kraftform handle for quick and ergonomic screwing
With handle markings to make finding and sorting the tool easier
With hexagonal anti-roll protection to prevent rolling away
The Wera Black Point tip offers a precise fit and optimized corrosion protection
Multi-component Kraftform handle for quick and ergonomic screwing
With handle markings to make finding and sorting the tool easier
With hexagonal anti-roll protection to prevent rolling away
The Wera Black Point tip offers a precise fit and optimized corrosion protection
Specyfikacja techniczna
Atrybuty
| Rozmiar nadruku | #0 |
|---|---|
| Długość ostrza | 60 mm |
| Długość | 141 mm |
Pokaż UNSPSC / ECL@SS
zł 26,17 Netto
/ Sztuka
zł 32,19 Brutto
- Termin dostawy na zapytanie