Pierścienie prowadzące tłokowe Trelleborg GM6900000-T47
Taśma
Zobacz informacje techniczneZobacz dokumentyReferencje
Trelleborg:GM6900000-T47
Rubix:795061

Specyfikacja techniczna
Szczegóły produktu : GM6900000-T47 Taśma
Turcite®/ Turcon® Slydring® are used as piston and rod guides due to their outstanding friction behavior, stick-slip free running and good resistance to high temperatures and chemicals. Slydring® have a rectangular cross-section and are chamfered for easy installation into the groove.
Mocne strony
•High wear resistance ensures long service life
Installation grooves according to ISO 10766
Suitable for most hydraulic fluids in relation with the majority of modern hardware materials and surface finish depending on material selected
Suitable for new environmentally-friendly hydraulic fluids
The embedding of foreign particles is enhanced
Good damping effect, absorbs vibrations
Installation grooves according to ISO 10766
Suitable for most hydraulic fluids in relation with the majority of modern hardware materials and surface finish depending on material selected
Suitable for new environmentally-friendly hydraulic fluids
The embedding of foreign particles is enhanced
Good damping effect, absorbs vibrations
Zastosowania
Viscous product fillers;bottle lifting cylinders;chain cam bearings;lid bearings of meat cutters;valve stem bearings
Specyfikacja techniczna
Atrybuty
| Szerokość | 9.7 mm |
|---|---|
| Grubość | 2.5 mm |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie