Referencje
Parker:KH08LCFX
Rubix:714454
Producent:KH08LCFX


Informacje techniczne
| Średnica (cal) | 0.315 '' |
|---|---|
| Ciśnienie robocze | 500 bar |
Szczegóły produktu : Zawór kulowy KH08LCFX
2/2-way ball valves interrupt or facilitate the medium flow. These valves, available worldwide, can be optionally equipped with a locking device to avoid unauthorized opening and shut-off; they support the safety of the entire system. Ball valves with a detent position or fastening bore are also part of the programme.
Markets:
• Agriculture
• Mobile hydraulics
• Air & Gas Compressors
• Offshore and Shipbuilding
• Construction Machinery
• Railway Industry
• Trucks
• Natural Gas
Applications:
• Suitable for general hydraulic applications.
Features/ Benefits:
• Excellent sealing and easy operation extend the safety of the entire hydraulic system, of which the 3/3-way ball valves form a part.
• 2/2-way ball valves guarantee the safety of the whole hydraulic unit because of their consistent quality.
• 2/2-way ball valves are available in steel and stainless steel; there is a broad range of seals e.g. NBR and POM. This variety of material helps to meet customer requirements perfectly.
• The surface offers very high corrosion protection, which of course extends the life-cycle of the product.
Markets:
• Agriculture
• Mobile hydraulics
• Air & Gas Compressors
• Offshore and Shipbuilding
• Construction Machinery
• Railway Industry
• Trucks
• Natural Gas
Applications:
• Suitable for general hydraulic applications.
Features/ Benefits:
• Excellent sealing and easy operation extend the safety of the entire hydraulic system, of which the 3/3-way ball valves form a part.
• 2/2-way ball valves guarantee the safety of the whole hydraulic unit because of their consistent quality.
• 2/2-way ball valves are available in steel and stainless steel; there is a broad range of seals e.g. NBR and POM. This variety of material helps to meet customer requirements perfectly.
• The surface offers very high corrosion protection, which of course extends the life-cycle of the product.
Parker KH08LCFX to 2-drogowy zawór kulowy z końcówką EO 24° do rur 8 mm. Maks. ciśnienie robocze 500 bar, korpus ze stali.
Specyfikacja techniczna
Atrybuty
| Średnica (cal) | 0.315 '' |
|---|---|
| Ciśnienie robocze | 500 bar |
| Profil | lekki (light) |
| Materiał | stal |
| Połączenie | eo 24° stożek (cone end) |
| Rozmiar gwintu | 8 |
Pokaż UNSPSC / ECL@SS
zł 167,46 Netto
/ Sztuka
zł 205,98 Brutto
- Termin dostawy na zapytanie