Referencje
Parker:GAI20ZSRCF
Rubix:714295


Informacje techniczne
| Materiał | stal |
|---|---|
| Typ | złączka żeńska eo-2 (ermeto din), 24° stożek, bspp g 3/4, gai20zsrcf |
| Średnica gwintowania (cal) | 3/4 '' |
Szczegóły produktu : Złączka stalowa GAI20ZSRCF
The main function of Ermeto tube-to-female high pressure hydraulic DIN tube fittings is to connect a tube with a port. This broad range of DIN fittings from GAI-M and GAI-NPT is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• Stainless steel surface: Ermeto DIN tube to female high pressure tube fittings in a stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Tube-to-female fittings have pressure ratings of up to 400 bar (S series) and 315 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• Stainless steel surface: Ermeto DIN tube to female high pressure tube fittings in a stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Tube-to-female fittings have pressure ratings of up to 400 bar (S series) and 315 bar (L series), so that the fittings can be used in a wide range of applications.
Złączka żeńska Parker GAI20ZSRCF EO-2 do przewodów 20 mm: gwint BSPP G 3/4, 24° stożek. Max. ciśnienie robocze 315 bar.
Specyfikacja techniczna
Atrybuty
| Materiał | stal |
|---|---|
| Typ | złączka żeńska eo-2 (ermeto din), 24° stożek, bspp g 3/4, gai20zsrcf |
| Średnica gwintowania (cal) | 3/4 '' |
| Średnica rury zewnętrzna | 20 mm |
| Ciśnienie | 315 bar |
| Maksymalne ciśnienie serwisowe | 315 bar |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie