Referencje
Parker:TR06/08/06LCFX
Rubix:536098


Informacje techniczne
| Materiał | stal |
|---|---|
| Typ | złączka trójnikowa redukcyjna tr06/08/06lcfx |
Szczegóły produktu : Złączka trójnikowa redukcyjna TR06/08/06LCFX
The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Złączka trójnikowa redukcyjna Parker TR06/08/06LCFX do złączy hydraulicznych Ermeto DIN. Połączenia stożkowe 24°: 6/8/6 mm, stal.
Specyfikacja techniczna
Atrybuty
| Materiał | stal |
|---|---|
| Typ | złączka trójnikowa redukcyjna tr06/08/06lcfx |
| Ciśnienie | 315 bar |
| Połączenie 1 | stożkowe 24° (6 mm) |
| Maksymalna temperatura | 300 °C |
| Połączenie 2 | stożkowe 24° (8 mm) |
Pokaż UNSPSC / ECL@SS
zł 123,35 Netto
/ Sztuka
zł 151,72 Brutto
- Termin dostawy na zapytanie