Referencje
Parker:RED12/08ZLCF
Rubix:713709
Producent:RED12/08ZLCF


Informacje techniczne
| Materiał | stal |
|---|---|
| Typ | złączka stalowa red12/08zlcf |
Szczegóły produktu : Złączka stalowa RED12/08ZLCF
The main function of Ermeto DIN tube to swivel high pressure hydraulic tube fittings is to connect different numbers of tubes or hose.This broad range of DIN tube to swivel fittings, types EW, ET, EL, EVW, EVT, EVL, DA, RED up to KOR is available in steel and a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Stalowa redukcja rurkowa Parker RED12/08ZLCF w systemie EO/EO-2 z uszczelnieniem elastomerowym. Typ: flareless swivel, stożek 24°, do 400 bar.
Specyfikacja techniczna
Atrybuty
| Materiał | stal |
|---|---|
| Typ | złączka stalowa red12/08zlcf |
| Maksymalne ciśnienie serwisowe | 400 bar |
| Min. temperatura | -40 °C |
| Maksymalna temperatura | 400 °C |
Pokaż UNSPSC / ECL@SS
zł 38,77 Netto
/ Sztuka
zł 47,69 Brutto
- Termin dostawy na zapytanie