Referencje
Parker:RED38/12ZSCF
Rubix:507127


Informacje techniczne
| Materiał | stal |
|---|---|
| Typ | łącznik redukcyjny red (eo/eo-2) – bezkołnierzowy 24° flareless swivel |
Szczegóły produktu : Łącznik redukcyjny RED38/12ZSCF
The main function of Ermeto DIN tube to swivel high pressure hydraulic tube fittings is to connect different numbers of tubes or hose.This broad range of DIN tube to swivel fittings, types EW, ET, EL, EVW, EVT, EVL, DA, RED up to KOR is available in steel and a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Łącznik redukcyjny Parker RED38/12ZSCF (EO/EO-2) do redukcji średnic rur w złączach bezkołnierzowych 24° flareless swivel.
Specyfikacja techniczna
Atrybuty
| Materiał | stal |
|---|---|
| Typ | łącznik redukcyjny red (eo/eo-2) – bezkołnierzowy 24° flareless swivel |
| Maksymalne ciśnienie serwisowe | 315 bar |
| Maksymalna temperatura | 300 °C |
Pokaż UNSPSC / ECL@SS
zł 278,42 Netto
/ Sztuka
zł 342,46 Brutto
- Termin dostawy na zapytanie