Referencje
Parker:TE0165CW260AAAB
Rubix:581765


Informacje techniczne
| Materiał | żeliwo odlewane (cast iron) |
|---|---|
| Typ | torqmotor te0165cw260aaab |
| Średnica gwintowania (cal) | 0.5 '' |
Szczegóły produktu : Silnik TE0165CW260AAAB
Torqmotor™ TE Series is a durable hydraulic motor with superior side load capacity, high pressure shaft seal, and smooth low speed operation. Ideal for light duty applications such as vehicle propulsion, augers, chain drives, winches and boom rotate. With its 25.4 mm nominal shaft size and roller bearings, the TE Series can carry max dynamic side loads to 6672 N at the key, intermittent pressures to 190 bar, and torques to 648 Nm. TE Series is a rugged Low Speed High Torque (LSHT) orbital motor featuring robust construction with continuous oil flow across splines for longer life, superior side load capacity, and smooth extra low speed operation. A high pressure shaft seal is standard. Its innovative design eliminates the need for a case drain. Dependability is based on high quality design and manufacturing.
Markets:
• Turf Equipment
• Aerial
• Agriculture Machinery
• Construction Equipment
• Factory Automation
• Material Handling Equipment
• Oil & Gas
• Vocational & Municipal Equipment
Features/Benefits:
• Roller bearings
• Robust construction for longer life
• Continuous oil flow across internal splines for longer life
• Superior side load capacity
• Smooth, extra low speed operation
• High pressure shaft seal is standard
• Innovative design eliminates the need for a case drain
• Dependability based on high quality design and manufacturing
Applications:
• Mini Skid Steer Attachments
• Zero Turn Radius Mowers
• Golf Course Maintenance Equipment
• Sweepers
• Wood Chippers
• Conveyers
• Combine Harvesters
• Winches
• Augers
• Portable Irrigation Systems
• Post Hole Augers
• Specialty Harvesters Such as Potato, Tomato, Nut, Leafy Vegetable, Sugar, Cotton, Coffee and Grape
• Combine Header Drives
• Sprayers
• Scissor Lifts
• Snow Removal
• Salt and Sand Spreaders
• Oil and Gas Blender Trucks
• Bulk Feed Trucks
For detailed technical information on Torqmotor™ TE Series please see our eConfigurator on top or installation manuals under Product Support and/or contact your local Parker dealer for support.
* Made in Czech Republic
Markets:
• Turf Equipment
• Aerial
• Agriculture Machinery
• Construction Equipment
• Factory Automation
• Material Handling Equipment
• Oil & Gas
• Vocational & Municipal Equipment
Features/Benefits:
• Roller bearings
• Robust construction for longer life
• Continuous oil flow across internal splines for longer life
• Superior side load capacity
• Smooth, extra low speed operation
• High pressure shaft seal is standard
• Innovative design eliminates the need for a case drain
• Dependability based on high quality design and manufacturing
Applications:
• Mini Skid Steer Attachments
• Zero Turn Radius Mowers
• Golf Course Maintenance Equipment
• Sweepers
• Wood Chippers
• Conveyers
• Combine Harvesters
• Winches
• Augers
• Portable Irrigation Systems
• Post Hole Augers
• Specialty Harvesters Such as Potato, Tomato, Nut, Leafy Vegetable, Sugar, Cotton, Coffee and Grape
• Combine Header Drives
• Sprayers
• Scissor Lifts
• Snow Removal
• Salt and Sand Spreaders
• Oil and Gas Blender Trucks
• Bulk Feed Trucks
For detailed technical information on Torqmotor™ TE Series please see our eConfigurator on top or installation manuals under Product Support and/or contact your local Parker dealer for support.
* Made in Czech Republic
Parker Torqmotor TE0165CW260AAAB to orbitalny silnik hydrauliczny do pracy przy wysokich obciążeniach. Porty 1/2-14 NPTF, maks. Δp ok. 189,2 bar i temp. oleju 93,3°C.
Specyfikacja techniczna
Atrybuty
| Materiał | żeliwo odlewane (cast iron) |
|---|---|
| Typ | torqmotor te0165cw260aaab |
| Średnica gwintowania (cal) | 0.5 '' |
| Ciśnienie | 189.2 bar |
| Połączenie 1 | 1/2-14 nptf |
| Maksymalna temperatura | 93.3 °C |
| Połączenie 2 | 1/2-14 nptf |
Pokaż UNSPSC / ECL@SS
zł 2428,63 Netto
/ Sztuka
zł 2987,21 Brutto
- Termin dostawy na zapytanie