Referencje
FAG:6210-C-2HRS-C3
Rubix:899991
Producent:0804605420030
EAN:4054364506742


Informacje techniczne
| Średnica wewn. | 50 mm |
|---|---|
| Średnica zewn. | 90 mm |
| Szerokość | 20 mm |
Szczegóły produktu : Łożysko 6210-C-2HRS-C3
This bearing is designed to deliver optimal performance in demanding industrial applications. This deep-groove ball bearing stands out for its robustness and reliability, while being perfectly suited to the needs of industrial companies.
Features:
This single-row ball bearing belongs to the C generation and is equipped with a sheet steel cage, which provides enhanced strength and rigidity. The rubber seals are essential for preventing the intrusion of unwanted particles while ensuring optimal internal lubrication. It features an extended radial clearance of type C3.
Sealing:
This bearing is equipped with two rubber seals, providing an effective barrier against the intrusion of contaminants such as dust, water, or metal particles. This feature is essential for maintaining lubrication and protecting the balls from potential damage, thereby ensuring optimal performance in harsh environments.
Brand Information:
FAG is a renowned brand in the field of bearings and motion technology solutions. Founded in 1883, it is part of the Schaeffler Group, a global leader in precision engineering. FAG stands out for its commitment to innovation, quality, and performance, offering a wide range of products, including deep-groove ball bearings, roller bearings, and lubrication systems. The brand is particularly valued for its reliable and durable solutions, which meet the demands of various industrial applications, ranging from the automotive industry to machine tools. Thanks to its ongoing research and development efforts, FAG is able to provide advanced technologies that improve operational efficiency and extend equipment lifespan. Its reputation is built on solid technical expertise and exceptional customer service, making it the preferred choice for companies seeking optimal performance.
Features:
This single-row ball bearing belongs to the C generation and is equipped with a sheet steel cage, which provides enhanced strength and rigidity. The rubber seals are essential for preventing the intrusion of unwanted particles while ensuring optimal internal lubrication. It features an extended radial clearance of type C3.
Sealing:
This bearing is equipped with two rubber seals, providing an effective barrier against the intrusion of contaminants such as dust, water, or metal particles. This feature is essential for maintaining lubrication and protecting the balls from potential damage, thereby ensuring optimal performance in harsh environments.
Brand Information:
FAG is a renowned brand in the field of bearings and motion technology solutions. Founded in 1883, it is part of the Schaeffler Group, a global leader in precision engineering. FAG stands out for its commitment to innovation, quality, and performance, offering a wide range of products, including deep-groove ball bearings, roller bearings, and lubrication systems. The brand is particularly valued for its reliable and durable solutions, which meet the demands of various industrial applications, ranging from the automotive industry to machine tools. Thanks to its ongoing research and development efforts, FAG is able to provide advanced technologies that improve operational efficiency and extend equipment lifespan. Its reputation is built on solid technical expertise and exceptional customer service, making it the preferred choice for companies seeking optimal performance.
Łożysko kulkowe z głębokim rowkiem 62..-C-2HRS, jednorzędowe, generacja C, uszczelnienia, stalowa klatka z blachy.
Mocne strony
• Single-row design: optimizes contact between the balls and raceways, thereby reducing friction and wear.
• Sheet steel cage: offers robustness and good load-carrying capacity.
• Increased radial clearance (C3): better manages thermal variations, making it an ideal choice for applications subject to temperature fluctuations.
• Rubber seals: effectively protect the bearing from dust, water, and other contaminants, ensuring extended service life.
• Reduced maintenance: The seals reduce the frequency of maintenance interventions.
• C-Series: Offers a significant reduction in noise and vibration, thereby improving the acoustic quality of the machines in which it is installed.
• Sheet steel cage: offers robustness and good load-carrying capacity.
• Increased radial clearance (C3): better manages thermal variations, making it an ideal choice for applications subject to temperature fluctuations.
• Rubber seals: effectively protect the bearing from dust, water, and other contaminants, ensuring extended service life.
• Reduced maintenance: The seals reduce the frequency of maintenance interventions.
• C-Series: Offers a significant reduction in noise and vibration, thereby improving the acoustic quality of the machines in which it is installed.
Zastosowania
This deep-groove ball bearing is particularly well-suited for applications requiring high reliability and consistent performance. Thanks to its two rubber seals, it is ideal for dusty or humid environments. It is often used in:
• Agricultural machinery: Reduces the risk of contaminants entering the bearing.
• Industrial equipment: Increased reliability in production lines.
• Automotive: Used in parts subject to high stresses.
• Electric motors: Excellent performance under various loads.
• Agricultural machinery: Reduces the risk of contaminants entering the bearing.
• Industrial equipment: Increased reliability in production lines.
• Automotive: Used in parts subject to high stresses.
• Electric motors: Excellent performance under various loads.
Specyfikacja techniczna
Atrybuty
| Średnica wewn. | 50 mm |
|---|---|
| Średnica zewn. | 90 mm |
| Szerokość | 20 mm |
| Uszczelnienie | dwie gumowe uszczelki |
| Rodzaj luzu łożyskowego | c3 |
| Seria | 62..-c-2hrs |
| Prędkość graniczna | 6500 rpm |
| Podstawowe obciążenie statyczne, promieniowe - C0r | 23200 N |
| Podstawowe obciążenie dynamiczne, promieniowe - Cr | 38000 N |
Pokaż UNSPSC / ECL@SS
zł 31,18 Netto
/ Sztuka
zł 38,35 Brutto
- Dostępny