Referencje
FAG:6222-Z
Rubix:592750
Producent:0191062030000
EAN:4012801278546


Informacje techniczne
| Średnica wewn. | 110 mm |
|---|---|
| Średnica zewn. | 200 mm |
| Szerokość | 38 mm |
Szczegóły produktu : Łożysko 6222-Z
Features:
This FAG deep groove ball bearing is essential for many industrial applications. Designed for optimal performance, it features a metal shield that protects against contaminants. Its sheet steel cage provides strength and durability, making it suitable for the most demanding environments. Ideal for high-load applications, it ensures a long service life. Its radial clearance allows for smooth operation, even under high loads, delivering reliable and long-lasting performance.
Maintenance:
The shield protects the bearing and keeps the lubricant inside. It is pre-lubricated, which significantly reduces maintenance costs. However, it is advisable to check its condition to ensure proper operation.
Brand Information:
FAG is a brand recognized worldwide for the quality and reliability of its bearings. Founded in 1883, FAG is part of the Schaeffler Group, a global leader in the manufacture of bearings and components for the automotive and industrial sectors. The brand is synonymous with innovation, precision, and performance. FAG products are designed to meet the most stringent requirements and are used in a wide range of applications around the world. By choosing a FAG bearing, you benefit from the expertise and experience of an industry leader, ensuring high-quality solutions for your industrial needs.
This FAG deep groove ball bearing is essential for many industrial applications. Designed for optimal performance, it features a metal shield that protects against contaminants. Its sheet steel cage provides strength and durability, making it suitable for the most demanding environments. Ideal for high-load applications, it ensures a long service life. Its radial clearance allows for smooth operation, even under high loads, delivering reliable and long-lasting performance.
Maintenance:
The shield protects the bearing and keeps the lubricant inside. It is pre-lubricated, which significantly reduces maintenance costs. However, it is advisable to check its condition to ensure proper operation.
Brand Information:
FAG is a brand recognized worldwide for the quality and reliability of its bearings. Founded in 1883, FAG is part of the Schaeffler Group, a global leader in the manufacture of bearings and components for the automotive and industrial sectors. The brand is synonymous with innovation, precision, and performance. FAG products are designed to meet the most stringent requirements and are used in a wide range of applications around the world. By choosing a FAG bearing, you benefit from the expertise and experience of an industry leader, ensuring high-quality solutions for your industrial needs.
Łożysko kulkowe z głębokim rowkiem 62..-Z, jednorzędowe, osłona, klatka z blachy stalowej.
Mocne strony
The FAG deep groove ball bearing offers several key advantages that make it a preferred choice for industrial applications. Its robust design and ability to withstand high loads ensure a long service life and exceptional reliability. The metal shield effectively protects against contaminants, thereby reducing maintenance requirements and extending the bearing’s service life. In addition, the sheet steel cage provides increased resistance to shocks and vibrations, ensuring stable and quiet operation. These features make this bearing an ideal choice for demanding industrial environments.
Zastosowania
This deep-groove ball bearing is used in a variety of industrial applications. It is particularly well-suited for machine tools, material handling equipment, and transmission systems. Its ability to withstand high radial and axial loads makes it an essential component for applications requiring high reliability and a long service life. Whether in the manufacturing, energy, or transportation equipment industries, this bearing delivers optimal performance and exceptional durability.
Specyfikacja techniczna
Atrybuty
| Wymiary logistyczne (Dł. x Szer. x Wys.) | 38x200x200 mm |
|---|---|
| Waga Logistyczna | 4715 g |
| Średnica wewn. | 110 mm |
| Średnica zewn. | 200 mm |
| Szerokość | 38 mm |
| Uszczelnienie | jedna metalowa tarcza |
| Rodzaj luzu łożyskowego | cn |
| Seria | 62..-z |
| Prędkość odniesienia | 4500 rpm |
| Prędkość graniczna | 4450 rpm |
| Podstawowe obciążenie statyczne, promieniowe - C0r | 117000 N |
| Podstawowe obciążenie dynamiczne, promieniowe - Cr | 153000 N |
Pokaż UNSPSC / ECL@SS
zł 520,92 Netto
/ Sztuka
zł 640,73 Brutto
- Termin dostawy na zapytanie